Motion
H290H12-250R
Weatherhead (Eaton) Hydraulic Hose & Accessorie - 3/4 in ID, 1.19 in OD, 3125 psi Working Pressure, 12500 psi Burst Pressure, Synthetic Rubber Cover, AQP Inner tube Tube
MI ITEM #09617011
MFR #H290H12-250R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hydraulic Hose & Accessorie - 3/4 in ID, 1.19 in OD, 3125 psi Working Pressure, 12500 psi Burst Pressure, Synthetic Rubber Cover, AQP Inner tube Tube
MI ITEM #09617011
MFR #H290H12-250R

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H290H12-250R HOSE, R2AT, AQP, 2WIRE,
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    639789329196
  • Working Pressure
    3125 psi
  • Applications
    Hydraulics, crude fuel and lubricating oils, gasoline, water and phosphate ester base hydraulic fluids.
  • Pressure Rating
    3125 psi
  • Burst Pressure
    12500 psi
  • Inner Tube Material
    AQP Inner tube
  • Width
    1.19 in
  • Hose Reinforcement Material
    High-tensile steel cords
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    639789329196
  • Color
    Black
  • Overall Length
    250.00 ft
  • Wall Thickness
    0.20495 in
  • Dash Size
    -12
  • Hose Weight
    167.50 lb
  • Compatible Fittings
    Z
  • Height
    1.19 in
  • Standards Met
    SAE 100R19|EN853 2SN|ISO 1436-1 Type 2SN|SAE 100R2A|SAE 100R16|SAE 100R2AT|MSHA Approved|DNV|USCG
  • Bend Radius
    9.49 in
  • Inside Diameter
    0.75 in
  • Max Pressure
    3125 psi
  • Outside Diameter
    1.19 in
  • Hose Length
    250.00 ft
  • Abrasion Resistance
    Standard
  • Application
    Hydraulics, crude fuel and lubricating oils, gasoline, water and phosphate ester base hydraulic fluids.
  • Construction
    2-ply braid
  • Lay Line Style
    Embossed
  • Trade Name/Number
    H290H Series
  • Tube Material
    AQP Inner tube
  • Working Temperature Max
    300 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Black
  • Cover Material
    Elastomer
  • Length
    250.00 ft
  • Tube Materials
    AQP Inner tube
  • Weight
    167.50 lb
  • Manufacturer Catalog Number
    H290H12-250R
  • Trade / Brand Name
    H290H Series
  • Description
    Weatherhead H290H Series Rubber Hydraulic Braided Hose
  • Hose Dash Size
    -12
  • Maximum Operating Pressure
    3125 psi
  • Maximum Working Pressure
    3125 psi
  • Overall Weight
    167.50 lb
  • Maximum Temperature
    300 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought