Motion
H32308-250R
Weatherhead (Eaton) Hydraulic Hose & Accessorie - 1/2 in ID, 0.84 in OD, 3000 psi Working Pressure, 12000 psi Burst Pressure, Polyester Cover, Nitrile Tube
MI ITEM #09617015
MFR #H32308-250R
List Price$10.23/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hydraulic Hose & Accessorie - 1/2 in ID, 0.84 in OD, 3000 psi Working Pressure, 12000 psi Burst Pressure, Polyester Cover, Nitrile Tube
MI ITEM #09617015
MFR #H32308-250R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.23/ft for your price

Overview

Mfr description
H32308-250R HOSE H32308 1/2 ID
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    639789276193
  • Working Pressure
    3000 psi
  • Pressure Rating
    3000 psi
  • Applications
    Medium pressure and water based hydraulic applications.
  • Burst Pressure
    12000 psi
  • Inner Tube Material
    Nitrile
  • Width
    0.84 in
  • Hose Reinforcement Material
    Wire
  • Hose Covering Material
    Polyester
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    639789276193
  • Color
    Black
  • Overall Length
    250.00 ft
  • Wall Thickness
    0.185 in
  • Dash Size
    -8
  • Hose Weight
    0.29 lb
  • Height
    0.84 in
  • Bend Radius
    3.54 in
  • Inside Diameter
    0.5 in
  • Max Pressure
    3000 psi
  • Outside Diameter
    0.84 in
  • Hose Length
    250.00 ft
  • Abrasion Resistance
    Premium
  • Application
    Medium pressure and water based hydraulic applications.
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Lay Line Style
    Ink Jet
  • Trade Name/Number
    H323 Series
  • Tube Material
    Nitrile
  • Working Temperature Max
    250 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Black
  • Cover Material
    Polyester
  • Length
    250.00 ft
  • Tube Materials
    Nitrile
  • Weight
    0.29 lb
  • Manufacturer Catalog Number
    H32308-250R
  • Trade / Brand Name
    H323 Series
  • Description
    Weatherhead H323 Series Rubber Hydraulic Braided hose
  • Hose Dash Size
    -8
  • Maximum Operating Pressure
    3000 psi
  • Maximum Working Pressure
    3000 psi
  • Overall Weight
    0.29 lb
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text