Motion
H33210-50C
Industrial Hose Industrial Hose - 5/8 in Inner Diameter, 250 psi Working Pressure, Air & Multipurpose Type, Chlorinated Polyethylene Tube Material, 50.00 ft Length
MI ITEM #09617022
MFR #H33210-50C
Price$19.95/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 5/8 in Inner Diameter, 250 psi Working Pressure, Air & Multipurpose Type, Chlorinated Polyethylene Tube Material, 50.00 ft Length
MI ITEM #09617022
MFR #H33210-50C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.95/ft

Specifications

Dimensions

  • Dash Size
    -10
  • Hose Weight
    0.28 lbs/ft
  • Length
    50.00 ft
  • Minimum Bend Radius
    6 in
  • Nominal Hose Inner Diameter  
    5/8 in
  • Nominal Hose Outer Diameter  
    0.91 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    1000 psi
  • Color
    Black
  • Compatible Fittings
    100B
  • Construction
    1 Ply Braid
  • Hose Covering Material
    Chlorinated Polyethylene
  • Hose Reinforcement Material
    Polyester
  • Hose Type
    Air & Multipurpose
  • Inner Tube Material
    Chlorinated Polyethylene
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H33210-50C
  • Manufacturer Upc Number
    639789290120
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H332 Series
  • Standards Met
    SAE J1176
  • Tube Material
    Chlorinated Polyethylene
  • Typical Applications
    Gasoline, fuel and lubricating oils, air and water.
  • UPC_NO
    639789290120
  • Working Pressure
    250 psi

Overview

Mfr description
H33210-50C H332 HI-TEMP SOCKETLESS 1/2
  • Industry leader since 1870|Designed for safety and reliability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought