Motion
H33212-250R
Industrial Hose Industrial Hose - 3/4 in Inner Diameter, 250 psi Working Pressure, Air & Multipurpose Type, Chlorinated Polyethylene Tube Material, 50.00 ft Length
MI ITEM #09617023
MFR #H33212-250R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 3/4 in Inner Diameter, 250 psi Working Pressure, Air & Multipurpose Type, Chlorinated Polyethylene Tube Material, 50.00 ft Length
MI ITEM #09617023
MFR #H33212-250R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H33212-250R H332 HI-TEMP SOCKETLESS
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Air & Multipurpose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    250 psi
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Burst Pressure
    1000 psi
  • Inner Tube Material
    Chlorinated Polyethylene
  • Hose Covering Material
    Chlorinated Polyethylene
  • Hose Reinforcement Material
    Polyester
  • Color
    Black
  • Minimum Bend Radius
    7 in
  • Length
    50.00 ft
  • Wall Thickness
    0.145 in
  • Dash Size
    -12
  • NMFC Number
    70
  • Compatible Fittings
    100 B Series
  • Standards Met
    SAE J1176
  • Typical Applications
    Gasoline, fuel and lubricating oils, air and water.
  • Manufacturer Upc Number
    639789290151
  • UPC_NO
    639789290151
  • Manufacturer Catalog
  • Hose Weight
    0.25 lbs/ft
  • Series
    H332 Series
  • Min Operating Temperature
    -40 °F
  • Manufacturer Catalog Number
    H33212-250R
  • Max Operating Temperature
    300 °F
  • Tube Material
    Chlorinated Polyethylene
  • Abrasion Resistance
    Standard
  • Construction
    1 Ply Braid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text