Motion
H36606-250R
Weatherhead H366 Series Engine and Fuel Hose and Tubing
MI ITEM #09617025
MFR #H36606-250R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead H366 Series Engine and Fuel Hose and Tubing
MI ITEM #09617025
MFR #H36606-250R

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H36606-250R 5/16 ID LP GAS HOSE 250 FT
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance

Specifications

  • Tube Inner Diameter
    0.31 in
  • Length
    250 ft
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Bend Radius
    4 in
  • Manufacturer Upc Number
    639789271426
  • Color
    Black
  • Burst Pressure
    1750 psi
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -40 °F
  • Tube Material
    Nitrile
  • UPC_NO
    639789271426
  • Typical Applications
    Systems for handling high pressure LPG.
  • Wall Thickness
    0.18 in
  • Compatible Fittings
    069 D, 069 E, 247 N Series
  • Inner Diameter
    0.31 in
  • Outside Diameter
    0.72 in
  • Minimum Temperature
    -40 °F
  • Maximum Temperature
    300 °F
  • Maximum Working Pressure
    350 psi
  • Operating Pressure
    350 psi
  • Inside Diameter
    0.31 in
  • Abrasion Resistance
    Premium
  • Dash Size
    -6
  • Hose Covering Material
    Polyester
  • Inner Tube Material
    Nitrile
  • Outer Diameter
    0.72 in
  • Overall Length
    250.00 ft
  • Product Types
    3 Braid
  • Type
    H366 LPG hose
  • Reinforcement Type
    Polyester and Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text