Motion
H46416-100
Weatherhead (Eaton) Hydraulic Hose - 1 in ID, 1.50 in OD, 5510 psi Working Pressure, 22040 psi Burst Pressure, Nitrile Rubber Cover, Nitrile Tube
MI ITEM #09617034
MFR #H46416-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hydraulic Hose - 1 in ID, 1.50 in OD, 5510 psi Working Pressure, 22040 psi Burst Pressure, Nitrile Rubber Cover, Nitrile Tube
MI ITEM #09617034
MFR #H46416-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H46416-100 H464 EN856 4SH HIGH PRES 1
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    639789298164
  • Working Pressure
    5510 psi
  • Pressure Rating
    5510 psi
  • Applications
    Hydraulics system service wirh petroleum and water based fluids, for general use.
  • Burst Pressure
    22040 psi
  • Inner Tube Material
    Nitrile
  • Hose Reinforcement Material
    Wire
  • Hose Covering Material
    Nitrile Rubber
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    639789298164
  • Color
    Black
  • Overall Length
    100 ft
  • Wall Thickness
    0.25 in
  • Hose Weight
    0.68 lb
  • Compatible Fittings
    4SP
  • Height
    1.50 in
  • Standards Met
    ABS|EN856 4SH|USCG|DNV|MSHA Approved
  • Bend Radius
    13.38 in
  • Inside Diameter
    1 in
  • Max Pressure
    5510 psi
  • Outside Diameter
    1.5 in
  • Hose Length
    100 ft
  • Abrasion Resistance
    Standard
  • Application
    Hydraulics system service wirh petroleum and water based fluids, for general use.
  • Construction
    4 Spiral
  • Lay Line Style
    Embossed
  • Trade Name/Number
    H464 Series
  • Tube Material
    Nitrile
  • Working Temperature Max
    212 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Black
  • Cover Material
    Chloroprene Rubber
  • Length
    100 ft
  • Weight
    0.68 lb
  • Trade / Brand Name
    H464 Series
  • Description
    Weatherhead H464 Series Rubber Hydraulic Spiral Hose
  • Hose Dash Size
    16
  • Maximum Operating Pressure
    5510 psi
  • Maximum Working Pressure
    5510 psi
  • Overall Weight
    0.68 lb
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text