Specifications
Dimensions
- Bend Radius27.5 in
- Height2.68 in
- Hose Dash Size32
- Hose Length250.00 ft
- Hose Weight1.49 lb
- Inside Diameter2 in
- Length250.00 ft
- Nominal Hose Inner Diameter2 in
- Nominal Hose Outer Diameter2.68 in
- Outside Diameter2.68 in
- Overall Length250.00 ft
- Overall Weight1.49 lb
- Weight1.49 lb
Details
- Abrasion ResistanceStandard
- ApplicationHydraulics system service wirh petroleum and water based fluids, for general use.
- ApplicationsHydraulics system service wirh petroleum and water based fluids, for general use.
- Burst Pressure14500 psi
- ColorBlack
- Compatible Fittings6S
- Construction4 Spiral
- Cover ColorBlack
- Cover MaterialChloroprene Rubber
- DescriptionWeatherhead H464 Series Rubber Hydraulic Spiral Hose
- Hose Covering MaterialNitrile Rubber
- Hose Reinforcement MaterialWire
- Hose Reinforcement TypeSteel Wire
- Inner Tube MaterialNitrile
- Lay Line StyleEmbossed
- Manufacturer Upc Number639789298218
- ManufacturerName (description attribute)Weatherhead (Danfoss)
- Max Pressure3625 psi
- Maximum Operating Pressure3625 psi
- Maximum Temperature212 °F
- Maximum Working Pressure3625 psi
- Minimum Temperature-40 °F
- Pressure Rating3625 psi
- Standards MetABS|EN856 4SH|USCG|DNV|MSHA Approved
- Trade / Brand NameH464 Series
- Trade Name/NumberH464 Series
- Tube MaterialNitrile
- UPC_NO639789298218
- Working Pressure3625 psi
- Working Temperature Max212 °F
- Working Temperature Min-40 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)