Motion
H46432-100
Weatherhead (Eaton) Hydraulic Hose - 2 in ID, 2.68 in OD, 3625 psi Working Pressure, 14500 psi Burst Pressure, Nitrile Rubber Cover, Nitrile Tube
Mi Item #09617040
MFR #H46432-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hydraulic Hose - 2 in ID, 2.68 in OD, 3625 psi Working Pressure, 14500 psi Burst Pressure, Nitrile Rubber Cover, Nitrile Tube
Mi Item #09617040
MFR #H46432-100

Mfr description
H46432-100 H464 EN856 4SH HIGH PRES 2
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    27.5 in
  • Height
    2.68 in
  • Hose Dash Size
    32
  • Hose Length
    100.00 ft
  • Hose Weight
    1.49 lb
  • Inside Diameter
    2 in
  • Length
    100.00 ft
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.68 in
  • Outside Diameter
    2.68 in
  • Overall Length
    100.00 ft
  • Overall Weight
    1.49 lb
  • Weight
    1.49 lb

Details

  • Abrasion Resistance
    Standard
  • Application
    Hydraulics system service wirh petroleum and water based fluids, for general use.
  • Applications
    Hydraulics system service wirh petroleum and water based fluids, for general use.
  • Burst Pressure
    14500 psi
  • Color
    Black
  • Compatible Fittings
    4SP Series
  • Construction
    4 Spiral
  • Cover Color
    Black
  • Cover Material
    Chloroprene Rubber
  • Description
    Weatherhead H464 Series Rubber Hydraulic Spiral Hose
  • Hose Covering Material
    Nitrile Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Nitrile
  • Lay Line Style
    Embossed
  • Manufacturer Upc Number
    639789298225
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Max Pressure
    3625 psi
  • Maximum Operating Pressure
    3625 psi
  • Maximum Temperature
    212 °F
  • Maximum Working Pressure
    3625 psi
  • Minimum Temperature
    -40 °F
  • Pressure Rating
    3625 psi
  • Standards Met
    ABS|EN856 4SH|USCG|DNV|MSHA Approved
  • Trade / Brand Name
    H464 Series
  • Trade Name/Number
    H464 Series
  • Tube Material
    Nitrile
  • UPC_NO
    639789298225
  • Working Pressure
    3625 psi
  • Working Temperature Max
    212 °F
  • Working Temperature Min
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)