Motion
H56916-250R
Weatherhead H569 Series Engine and Fuel Hose and Tubing
MI ITEM #09617049
MFR #H56916-250R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead H569 Series Engine and Fuel Hose and Tubing
MI ITEM #09617049
MFR #H56916-250R

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H56916-250R BULK HOSE MEDIUM PRESSUR
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance

Specifications

  • Tube Inner Diameter
    0.88 in
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Bend Radius
    7.39 in
  • Manufacturer Upc Number
    725975566145
  • Color
    Blue
  • Burst Pressure
    3200 psi
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • Tube Material
    CPE
  • UPC_NO
    725975566145
  • Typical Applications
    Air brake truck, hydraulics, diesel fuel.
  • Wall Thickness
    0.175 in
  • Compatible Fittings
    069 E
  • Inner Diameter
    0.88 in
  • Outside Diameter
    1.23 in
  • Minimum Temperature
    -40 °F
  • Maximum Temperature
    200 °F
  • Maximum Working Pressure
    800 psi
  • Operating Pressure
    800 psi
  • Inside Diameter
    0.88 in
  • Abrasion Resistance
    Premium
  • Dash Size
    -16
  • Hose Covering Material
    Fiber
  • Inner Tube Material
    CPE
  • Outer Diameter
    1.23 in
  • Overall Length
    0.00 ft
  • Product Types
    3 Braid
  • Type
    H569 Hydraulic hose
  • Hydraulic Fluid Temperature Range
    -55 - 302 F
  • Air Brake Temperature Range
    -40 - 200 F
  • Reinforcement Type
    Fiber and steel
  • Air Temperature Range
    -40 - 212 F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text