Motion
MB7630X20
Weatherhead O-Ring
MI ITEM #09617166
MFR #MB7630X20
List Price$46.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead O-Ring
MI ITEM #09617166
MFR #MB7630X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.54/each for your price

Overview

Mfr description
MB7630X20 O-RINGS & WASHERS SPECIA
  • Available in a variety of sizes

Specifications

  • Inside Diameter
  • Material
    Buna-N
  • Manufacturer Catalog Number
    MB7630X20
  • Manufacturer Upc Number
    725975427569
  • Product Type
    O-Rings
  • UPC_NO
    725975427569
  • Accessory Type
    British Retaining O-Ring
  • Overall Weight
    0.04 lb
  • Thickness
    0.092 in
  • Overall Length
    0.09 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text