Specifications
Dimensions
- Bend Radius0.75 in
- Dash Size-4
- Inner Diameter0.125 in
- Inside Diameter0.125 in
- Length1000 ft
- Operating Pressure200 psi
- Outer Diameter0.25 in
- Outside Diameter0.25 in
- Overall Length1000.00 ft
- Tube Inner Diameter0.125 in
- Wall Thickness0.062 in
Details
- Abrasion ResistancePremium
- Burst Pressure600 psi
- ColorRed
- Hose Covering MaterialPolyethelene
- Inner Tube MaterialPolyethylene
- Manufacturer Upc Number725975619292
- Max Operating Temperature135 °F
- Maximum Temperature135 °F
- Maximum Working Pressure200 psi
- Min Operating Temperature-40 °F
- Minimum Temperature-40 °F
- Product TypesExtruded
- Reinforcement TypeUV Stabilized
- Tube MaterialPolyethylene
- TypePT240 tubing
- Typical ApplicationsLiquid and gas.
- UPC_NO725975619292