Motion
PT24005BK-100
Weatherhead PT240 Series Thermoplastic Specialty Hose and Tubing
MI ITEM #09617729
MFR #PT24005BK-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead PT240 Series Thermoplastic Specialty Hose and Tubing
MI ITEM #09617729
MFR #PT24005BK-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PT24005BK-100 TUBING LLDPE TUBE
  • UV resistance last longer than all competitors
  • Hundreds of styles to choose from
  • Rugged enough to stand up to the toughest applications

Specifications

  • Tube Inner Diameter
    0.19 in
  • Length
    100 ft
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Bend Radius
    1 in
  • Manufacturer Upc Number
    725975819647
  • Color
    Black
  • Burst Pressure
    480 psi
  • Max Operating Temperature
    135 °F
  • Min Operating Temperature
    -40 °F
  • Tube Material
    Polyethylene
  • UPC_NO
    725975819647
  • Typical Applications
    Liquid and gas.
  • Wall Thickness
    0.062 in
  • Inner Diameter
    0.19 in
  • Outside Diameter
    0.312 in
  • Minimum Temperature
    -40 °F
  • Maximum Temperature
    135 °F
  • Maximum Working Pressure
    135 psi
  • Operating Pressure
    135 psi
  • Inside Diameter
    0.19 in
  • Abrasion Resistance
    Premium
  • Dash Size
    -5
  • Hose Covering Material
    Polyethelene
  • Inner Tube Material
    Polyethylene
  • Outer Diameter
    0.312 in
  • Overall Length
    100.00 ft
  • Product Types
    Extruded
  • Type
    PT240 tubing
  • Reinforcement Type
    UV Stabilized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought