Motion
PT24010BK-100
Weatherhead PT240 Series Thermoplastic Specialty Hose and Tubing
MI ITEM #09617735
MFR #PT24010BK-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead PT240 Series Thermoplastic Specialty Hose and Tubing
MI ITEM #09617735
MFR #PT24010BK-100

Mfr description
PT24010BK-100 TUBING LLDPE TUBE
  • UV resistance last longer than all competitors
  • Hundreds of styles to choose from
  • Rugged enough to stand up to the toughest applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    2.5 in
  • Dash Size
    -10
  • Inner Diameter
    0.5 in
  • Inside Diameter
    0.5 in
  • Length
    100 ft
  • Operating Pressure
    80 psi
  • Outer Diameter
    0.625 in
  • Outside Diameter
    0.625 in
  • Overall Length
    100.00 ft
  • Tube Inner Diameter
    0.5 in
  • Wall Thickness
    0.062 in

Details

  • Abrasion Resistance
    Premium
  • Burst Pressure
    240 psi
  • Color
    Black
  • Hose Covering Material
    Polyethelene
  • Inner Tube Material
    Polyethylene
  • Manufacturer Upc Number
    725975833476
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Max Operating Temperature
    135 °F
  • Maximum Temperature
    135 °F
  • Maximum Working Pressure
    80 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • Product Types
    Extruded
  • Reinforcement Type
    UV Stabilized
  • Tube Material
    Polyethylene
  • Type
    PT240 tubing
  • Typical Applications
    Liquid and gas.
  • UPC_NO
    725975833476

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)