Motion
SH-53
Weatherhead Labels and Tags Merchandiser Label
MI ITEM #09617825
MFR #SH-53
List Price$0.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Labels and Tags Merchandiser Label
MI ITEM #09617825
MFR #SH-53

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.63/each for your price

Overview

Mfr description
SH-53 MERCHANDISER KRAFT BAG 4"X6"
  • Variety of labels and tags available.

Specifications

  • Accessory Type
    Label Set
  • Material
    Paper
  • Color
    White
  • Lockable
    No
  • Height
    4.50 in
  • Overall Height
    4.50 in
  • Length
    6.00 in
  • Overall Length
    6.00 in
  • Width
    0.10 in
  • Overall Width
    0.10 in
  • Type
    Label Set
  • Weight
    0.01 lb
  • Manufacturer Upc Number
    725975017289

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text