Motion
SS-85X
Weatherhead Assortment Case
Mi Item #09617842
MFR #SS-85X
Price$64.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Assortment Case
Mi Item #09617842
MFR #SS-85X

Mfr description
SS-85X O-RINGS & WASHERS MERCHA O-RINGS
  • Made to last
  • Wide range of styles, configurations
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.46/each

Specifications

Dimensions

  • Height
    1.75 in
  • Length
    6.75 in
  • Overall Height
    1.75 in
  • Overall Length
    6.75 in
  • Overall Width
    11.00 in
  • Weight
    3.25 lb

Details

  • Manufacturer Upc Number
    725975017371
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Type
    Cabinet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)