Motion
SS-86X
Weatherhead Assortment Case
MI ITEM #09617843
MFR #SS-86X
Price$80.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Assortment Case
MI ITEM #09617843
MFR #SS-86X

Mfr description
SS-86X O-RINGS & WASHERS MERCHA O-RINGS
  • Made to last
  • Wide range of styles, configurations
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.37/each

Specifications

Dimensions

  • Height
    1.75 in
  • Length
    6.75 in
  • Overall Height
    1.75 in
  • Overall Length
    6.75 in
  • Overall Width
    11.00 in
  • Weight
    3.50 lb

Details

  • Manufacturer Upc Number
    725975017395
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Type
    Cabinet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)