Motion
T-106
Weatherhead Spring Tube Benders
MI ITEM #09617861
MFR #T-106
List Price$59.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Spring Tube Benders
MI ITEM #09617861
MFR #T-106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.09/each for your price

Overview

Mfr description
T-106 SPRING TYPE TUBE BENDER
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • Tool Weight
    0.31 in
  • Height
    0.88 in
  • Length
    10.00 in
  • Manufacturer Upc Number
    725975017654
  • Part Type
    Spring Tube Bender
  • Weight
    0.31 lb
  • Width
    0.31 in
  • Product Type
    Hose Crimper Hand Tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought