Motion
T-1071
Weatherhead Blade
Mi Item #09617863
MFR #T-1071
Price$2,527.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Blade
Mi Item #09617863
MFR #T-1071

Mfr description
T-1071 14" SCALLOPED TOOTHED SERVICE
  • Smooth and dependable
  • Built to last
  • Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,527.32/each

Specifications

Dimensions

  • Arbor Size
    1 in
  • Contents
    Steel Scalloped Toothed Blade
  • Kerf
    0.09 in
  • Plate Thickness
    0.09 in
  • Wheel Diameter
    14 in

Details

  • Accessory Type
    Steel Scalloped Toothed Blade
  • Blade Type
    Notched Scalloped
  • Comp
    T-70, T-71
  • Cutting Tip Material
    Steel
  • Kit
    No
  • Material
    Steel
  • Model Comp
    T-70, T-71
  • Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)