Motion
T-1072
Weatherhead Blade
MI ITEM #09617864
MFR #T-1072
List Price$1,752.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Blade
MI ITEM #09617864
MFR #T-1072

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,752.05/each for your price

Overview

Mfr description
T-1072 14" BEVELED BLADE
  • Smooth and dependable
  • Built to last
  • Designed for safety and reliability

Specifications

  • Accessory Type
    Steel Smooth Beveled
  • Model Comp
    T-70, T-71
  • Material
    Steel
  • Kit
    No
  • Contents
    Steel Smooth Beveled
  • Comp
    T-70, T-71
  • Warranty
  • Arbor Size
    1 in
  • Blade Type
    Smooth Beveled
  • Cutting Tip Material
    Steel
  • Kerf
    0.09 in
  • Plate Thickness
    0.09 in
  • Wheel Diameter
    14 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text