Motion
T-300X
Weatherhead Field Attachable assembly machine
MI ITEM #09617885
MFR #T-300X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Field Attachable assembly machine
MI ITEM #09617885
MFR #T-300X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T-300X ASSEMBLY MACHINE W/OUT T
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • Power Source
    Automated Electrical
  • Manufacturer Upc Number
    725975017982
  • Mounting
    Free Standing
  • Voltage
    110 V
  • Tool Weight
    2.00 lb
  • Color Finish
    Yellow
  • Frequency
    50 Hz
  • Material
    Carbon steel
  • Weight
    2.00 lb
  • Product Type
    Hose Crimper Power Tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text