Specifications
Dimensions
- Tool Weight0.02 in
- Weight0.02 lb
Details
- Manufacturer Upc Number725975018071
- Part TypeDouble Flare Adapter
- Product TypeHose Crimper Hand Tools
Overview
Mfr description
T-346X5 ADAPTER, 5/16 DOUBLE FL
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from