Motion
T-420-001CSA
Weatherhead T-420 Series Crimp Machine
MI ITEM #09617919
MFR #T-420-001CSA
List Price$22,196.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead T-420 Series Crimp Machine
MI ITEM #09617919
MFR #T-420-001CSA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22,196.72/each for your price

Overview

Mfr description
T-420-001CSA TOOLING MACHINE KIT 220V
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Power Source
    Automated Electrical
  • Height
    22.00 in
  • Mounting
    Bench or Cabinet
  • Voltage
    220 V
  • Tool Weight
    210.00 lb
  • Length
    20.50 in
  • Color Finish
    Blue/Black
  • Frequency
    50 Hz
  • Material
    Carbon steel
  • Overall Height
    22.00 in
  • Overall Width
    10.00 in
  • Weight
    210.00 lb
  • Width
    10.00 in
  • Product Type
    Hose Crimper Power Tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought