Motion
T-420-002CSA
Weatherhead T-420 Series Crimp Machine
Mi Item #09617921
MFR #T-420-002CSA
Price$21,996.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead T-420 Series Crimp Machine
Mi Item #09617921
MFR #T-420-002CSA

Mfr description
T-420-002CSA TOOLING MACHINE KIT 110V
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,996.64/each

Specifications

Dimensions

  • Height
    22.00 in
  • Length
    20.50 in
  • Overall Height
    22.00 in
  • Overall Width
    10.00 in
  • Tool Weight
    210.00 lb
  • Weight
    210.00 lb
  • Width
    10.00 in

Details

  • Color Finish
    Blue/Black
  • Frequency
    50 Hz
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Carbon steel
  • Mounting
    Bench or Cabinet
  • Power Source
    Automated Electrical
  • Product Type
    Hose Crimper Power Tools
  • Voltage
    110 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)