Motion
T-450-B
Weatherhead Spare Part Bolt Hanger
Mi Item #09617942
MFR #T-450-B
Price$70.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Spare Part Bolt Hanger
Mi Item #09617942
MFR #T-450-B

Mfr description
T-450-B PUSHER BOLT (140-05612)
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.12/each

Specifications

Dimensions

  • Contents
    Bolt Hanger
  • Height
    0.69 in
  • Length
    0.77 in
  • Maximum Length
    0.77 in
  • Overall Length
    0.77 in
  • Thread Size
    3/8-16
  • Weight
    0.03 lb
  • Width
    0.69 in

Details

  • ECCN
    EAR99
  • Manufacturer Upc Number
    815628022040
  • UPC_NO
    815628022040
  • Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)