Motion
T-460-10BB
Weatherhead Large Tool Box
Mi Item #09617947
MFR #T-460-10BB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Large Tool Box
Mi Item #09617947
MFR #T-460-10BB

Mfr description
T-460-10BB COLL-O-CRIMP TOOL BOX
  • Made to last
  • Wide range of styles, configurations
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    25.00 in
  • Length
    8.00 in
  • Width
    9.00 in

Details

  • Color
    Yellow
  • Manufacturer Upc Number
    757522988681
  • Material
    Steel
  • Number Of Drawers
    0
  • Rolling
    No
  • Type
    Toolbox
  • UPC_NO
    757522988681
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)