Motion
T-481-110
Weatherhead (Eaton) Hose Crimper Power Tool
Mi Item #09617967
MFR #T-481-110
Price$7,556.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hose Crimper Power Tool
Mi Item #09617967
MFR #T-481-110

Mfr description
T-481-110 110 VOLT PUMP (T480-EP)
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,556.54/each

Specifications

Dimensions

  • Height
    14.25 in
  • Length
    9.63 in
  • Overall Height
    14.25 in
  • Overall Width
    9.63 in
  • Tool Weight
    33.00 lb
  • Weight
    33.00 lb
  • Width
    9.63 in

Details

  • Color Finish
    Black/Yellow
  • Frequency
    50 Hz
  • Manufacturer Upc Number
    639789339201
  • Material
    Carbon steel
  • Mounting
    Free Standing
  • Power Source
    Automated Electrical
  • Product Type
    Hose Crimper Power Tools
  • Type
    Pump
  • Voltage
    110 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)