Motion
T-482-2
Weatherhead (Eaton) Hose Crimper Power Tool
Mi Item #09617972
MFR #T-482-2
Price$3,193.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hose Crimper Power Tool
Mi Item #09617972
MFR #T-482-2

Mfr description
T-482-2 AIR/HYD. PUMP (T480-AH)
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,193.04/each

Specifications

Dimensions

  • Height
    5.00 in
  • Length
    14.63 in
  • Overall Height
    5.00 in
  • Overall Width
    5.63 in
  • Tool Weight
    9.60 lb
  • Weight
    9.60 lb
  • Width
    5.63 in

Details

  • Color Finish
    Black/Yellow
  • Frequency
    50 Hz
  • Manufacturer Upc Number
    639789339195
  • Material
    Carbon steel
  • Mounting
    Free Standing
  • Power Source
    Automated Electrical
  • Product Type
    Hose Crimper Power Tools
  • Type
    Pump
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)