Motion
T-570-1
Weatherhead Ermeto Preset Machine
MI ITEM #09617974
MFR #T-570-1
Price$12,718.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Ermeto Preset Machine
MI ITEM #09617974
MFR #T-570-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,718.02/each

Specifications

Dimensions

  • Height
    7.00 in
  • Length
    11.00 in
  • Overall Height
    7.00 in
  • Overall Width
    11.00 in
  • Tool Weight
    21.50 lb
  • Weight
    21.50 lb
  • Width
    11.00 in

Details

  • Color Finish
    Yellow
  • Frequency
    50 Hz
  • Manufacturer Upc Number
    639789358844
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Carbon steel
  • Mounting
    Free Standing
  • Power Source
    Automated Electrical
  • Product Type
    Hose Crimper Power Tools
  • Voltage
    120 V

Overview

Mfr description
T-570-1 PRESET MACHINE
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought