Motion
T-7032
Weatherhead Preset Tool
Mi Item #09617989
MFR #T-7032
Price$2,592.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Preset Tool
Mi Item #09617989
MFR #T-7032

Mfr description
T-7032 PRESET TOOL (0070935)
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,592.44/each

Specifications

Dimensions

  • Height
    2.75 in
  • Length
    1.69 in
  • Width
    2.75 in

Details

  • Part Type
    Preset Tool
  • Product Type
    Hose Crimper Hand Tools
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)