Motion
T-75-17
Weatherhead Blade
MI ITEM #09617991
MFR #T-75-17
List Price$137.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Blade
MI ITEM #09617991
MFR #T-75-17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$137.97/each for your price

Overview

Mfr description
T-75-17 O-RINGS & WASHERS SERVIC
  • Smooth and dependable
  • Built to last
  • Designed for safety and reliability

Specifications

  • Accessory Type
    10" Carborundum Blade
  • Model Comp
    T-9, T-75
  • Material
    Carborundum
  • Kit
    No
  • Contents
    10" Carborundum Blade
  • Comp
    T-9, T-75
  • Warranty
  • Arbor Size
    3/4 in
  • Blade Type
    Smooth
  • Cutting Tip Material
    Carborundum
  • Plate Thickness
    0.09375 in
  • Wheel Diameter
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought