Motion
RSDQB32TN-20BRZ

SMC CORP OF AMERICA
RSDQB32TN-20BRZ

Compact Stopper Cylinder, RSQ-Z
MI ITEM #09618561
MFR #RSDQB32TN-20BRZ
Price$100.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQB32TN-20BRZ

Compact Stopper Cylinder, RSQ-Z
MI ITEM #09618561
MFR #RSDQB32TN-20BRZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$100.78/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    20 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole / Standard
  • Product Type
    Stopper Air Cylinders

Overview

Mfr description
RSDQB32TN-20BRZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought