Motion
MGGMB63TN-300-RL

SMC CORP OF AMERICA
MGGMB63TN-300-RL

MGGMB63TN-300-RL
Mi Item #09618592
MFR #MGGMB63TN-300-RL
Price$1,424.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGMB63TN-300-RL

MGGMB63TN-300-RL
Mi Item #09618592
MFR #MGGMB63TN-300-RL

Mfr description
MGGMB63TN-300-RL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,424.22/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Overall Height
    2.4800 in, 63 mm
  • Overall Width
    2.4800 in, 63 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    Shock Absorbers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    TN-300-RL
  • Guide Type
    Slide Bearing
  • Lock Type
    End Lock Cap
  • Locking Position
    End of Stroke Retracted
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch Capable, End Lock, Shock Absorbers
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Series
    MGG
  • Special Applications
    Drop Prevention
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)