1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Huco (RRX)
047.30.3240
Finished Bore Type, 55 mm Overall Length
MI ITEM #
09618776
MFR #
047.30.3240
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Resilient Couplings
Huco (RRX) 047.30.3240
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Huco (RRX)
047.30.3240
Finished Bore Type, 55 mm Overall Length
MI ITEM #
09618776
MFR #
047.30.3240
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
047.30.3240 HUCO-FLEX P 30 10MM--15MM
Specifications
Bore Type
Finished
Coupling Overall Length
55 mm
Product Type
Complete Resilient Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data