1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Huco (RRX)
047.30.3536
Finished Bore Type, 55 mm Overall Length
Mi Item #
09618778
MFR #
047.30.3536
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Resilient Couplings
Huco (RRX) 047.30.3536
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Huco (RRX)
047.30.3536
Finished Bore Type, 55 mm Overall Length
Mi Item #
09618778
MFR #
047.30.3536
Mfr description
047.30.3536 HUCO-FLEX P 30 12MM--12.70
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Coupling Overall
Length
55 mm
Details
Bore Type
Finished
Product Type
Complete Resilient Couplings
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items