1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Huco (RRX)
049.20.3235
Finished Bore Type, 48 mm Overall Length
MI ITEM #
09618787
MFR #
049.20.3235
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Resilient Couplings
Huco (RRX) 049.20.3235
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Huco (RRX)
049.20.3235
Finished Bore Type, 48 mm Overall Length
MI ITEM #
09618787
MFR #
049.20.3235
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Coupling Overall
Length
48 mm
Details
Bore Type
Finished
Product Type
Complete Resilient Couplings
Overview
Mfr description
049.20.3235 HUCO-FLEX P 20 10MM--12MM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought