Motion
10S32MM

TB WOODS
10S32MM

Sleeve Coupling Flange - 32 mm Bore, High Strength Cast Iron Material
Mi Item #09618871
MFR #10S32MM
Price$287.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
10S32MM

Sleeve Coupling Flange - 32 mm Bore, High Strength Cast Iron Material
Mi Item #09618871
MFR #10S32MM

Mfr description
10S32MM 10SX32MM SF FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.95/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Flange Diameter  
    7.5000 in
  • Length Through Bore  
    69 mm
  • Outside Diameter
    7.5000 in

Details

  • Bore Type
    Bored to Size
  • Material
    High Strength Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    31 N-m
  • UPC_NO
    698672154369
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)