Motion
10S42MM

TB WOODS
10S42MM

Sleeve Coupling Flange -
Mi Item #09618872
MFR #10S42MM
Price$205.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
10S42MM

Sleeve Coupling Flange -
Mi Item #09618872
MFR #10S42MM

Mfr description
10S42MM 10SX42MM SF FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.68/each

Specifications

Dimensions

  • Bore Diameter  
    42 mm
  • Flange Diameter  
    7.5000 in
  • Outside Diameter
    7.5000 in

Details

  • Bore Type
    Bored to Size
  • Material
    High Strength Cast Iron
  • Product Type
    Sleeve Coupling Flanges
  • UPC_NO
    698672154390
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)