Overview
Mfr description
10SMPB 10SX1 1/8 MPB SF FLANGE
Specifications
- Bore TypeRough Stock Bore
- Bore Diameter
- Flange Diameter
- UPC_NO698672640855
- MaterialHigh Strength Cast Iron
- Outside Diameter7.5000 in
- Product TypeSleeve Coupling Flanges
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data