Motion
11/CPR225

TB WOODS
11/CPR225

Classical Premium-V Banded V-Belt - C, 7/8 in Top Width, 11 Strand, 227 in Nominal Outside Length, Smooth
Mi Item #09618880
MFR #11/CPR225
Price$5,886.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
11/CPR225

Classical Premium-V Banded V-Belt - C, 7/8 in Top Width, 11 Strand, 227 in Nominal Outside Length, Smooth
Mi Item #09618880
MFR #11/CPR225

Mfr description
11/CPR225 BAND V-BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,886.61/each

Specifications

Dimensions

  • Belt Height
    17/32 in
  • Nominal Outside Length
    227 in
  • Top Width Per Strand
    7/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Aramid
  • Material
    Neoprene
  • Number Of Strands
    11
  • Product Type
    Industrial V-Belts
  • Section
    C
  • UPC_NO
    698672225670
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)