Motion
11S212

TB WOODS
11S212

Sleeve Coupling Flange - 2.5000 in Bore
Mi Item #09618940
MFR #11S212
Price$372.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
11S212

Sleeve Coupling Flange - 2.5000 in Bore
Mi Item #09618940
MFR #11S212

Mfr description
11S212 11SX2 1/2 SF FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$372.66/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Flange Diameter  
    8.6250 in
  • Outside Diameter
    8.6250 in

Details

  • Bore Type
    Bored to Size
  • Product Type
    Sleeve Coupling Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)