Motion
11S50MM

TB WOODS
11S50MM

Sleeve Coupling Flange - 50 mm Bore
Mi Item #09618942
MFR #11S50MM
Price$393.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
11S50MM

Sleeve Coupling Flange - 50 mm Bore
Mi Item #09618942
MFR #11S50MM

Mfr description
11S50MM 11SX50MM SF FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$393.04/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Flange Diameter  
    8.6250 in
  • Outside Diameter
    8.6250 in

Details

  • Bore Type
    Bored to Size
  • Product Type
    Sleeve Coupling Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)