Motion
11S52MM

TB WOODS
11S52MM

Sleeve Coupling Flange -
MI ITEM #09618943
MFR #11S52MM
Price$452.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
11S52MM

Sleeve Coupling Flange -
MI ITEM #09618943
MFR #11S52MM

Mfr description
11S52MM 11SX52MM SF FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$452.00/each

Specifications

Dimensions

  • Bore Diameter  
    52 mm
  • Flange Diameter  
    8.6250 in
  • Outside Diameter
    8.6250 in

Details

  • Bore Type
    Bored to Size
  • Material
    High Strength Cast Iron
  • Product Type
    Sleeve Coupling Flanges
  • UPC_NO
    698672154475

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)