Motion
12S112

TB WOODS
12S112

Sleeve Coupling Flange - 1.5000 in Bore
Mi Item #09618970
MFR #12S112
Price$454.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
12S112

Sleeve Coupling Flange - 1.5000 in Bore
Mi Item #09618970
MFR #12S112

Mfr description
12S112 12SX1 1/2 SF FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$454.19/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Flange Diameter  
    10.0000 in
  • Outside Diameter
    10.0000 in

Details

  • Bore Type
    Bored to Size
  • Product Type
    Sleeve Coupling Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)