Overview
Mfr description
12S2116 12SX2 1/16 SF FLANGE
Specifications
- Bore TypeBored to Size
- Bore Diameter
- Flange Diameter
- UPC_NO698672002257
- MaterialHigh Strength Cast Iron
- Outside Diameter10.0000 in
- Product TypeSleeve Coupling Flanges
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data