Motion
12S318

TB WOODS
12S318

Sleeve Coupling Flange - 3.1250 in Bore
MI ITEM #09618972
MFR #12S318
Price$552.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
12S318

Sleeve Coupling Flange - 3.1250 in Bore
MI ITEM #09618972
MFR #12S318

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$552.45/each

Specifications

Dimensions

  • Bore Diameter  
    3.1250 in
  • Flange Diameter  
    10.0000 in
  • Outside Diameter
    10.0000 in

Details

  • Bore Type
    Bored to Size
  • Product Type
    Sleeve Coupling Flanges

Overview

Mfr description
12S318 12SX3 1/8 SF FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought