Motion
12S358

TB WOODS
12S358

Sleeve Coupling Flange - 3.6250 in Bore, High Strength Cast Iron Material
Mi Item #09618973
MFR #12S358
Price$552.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
12S358

Sleeve Coupling Flange - 3.6250 in Bore, High Strength Cast Iron Material
Mi Item #09618973
MFR #12S358

Mfr description
12S358 12SX3 5/8 SF FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$552.45/each

Specifications

Dimensions

  • Bore Diameter  
    3.6250 in
  • Flange Diameter  
    10.0000 in
  • Length Through Bore  
    4.0000 in
  • Outside Diameter
    10.0000 in

Details

  • Bore Tolerance Standard
    +0.0005 to +0.0020 in
  • Bore Type
    Bored to Size
  • Material
    High Strength Cast Iron
  • Max Rpm
    2800 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    50
  • UPC_NO
    698672002370
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)