Motion
12S60MM

TB WOODS
12S60MM

Sleeve Coupling Flange - 60 mm Bore, High Strength Cast Iron Material
Mi Item #09618975
MFR #12S60MM
Price$480.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
12S60MM

Sleeve Coupling Flange - 60 mm Bore, High Strength Cast Iron Material
Mi Item #09618975
MFR #12S60MM

Mfr description
12S60MM 12SX60MM SF FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$480.39/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Flange Diameter  
    10.0000 in
  • Length Through Bore  
    102 mm
  • Outside Diameter
    10.0000 in

Details

  • Bore Type
    Bored to Size
  • Material
    High Strength Cast Iron
  • Max Rpm
    2800 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    68 N-m
  • UPC_NO
    698672154536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)