Motion
12S90MM

TB WOODS
12S90MM

Sleeve Coupling Flange - 90 mm Bore, High Strength Cast Iron Material
Mi Item #09618978
MFR #12S90MM
Price$552.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
12S90MM

Sleeve Coupling Flange - 90 mm Bore, High Strength Cast Iron Material
Mi Item #09618978
MFR #12S90MM

Mfr description
12S90MM 12SX90MM SF FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$552.45/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Flange Diameter  
    10.0000 in
  • Length Through Bore  
    102 mm
  • Outside Diameter
    10.0000 in

Details

  • Bore Type
    Bored to Size
  • Material
    High Strength Cast Iron
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    9.360
  • UPC_NO
    698672154574
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)