Overview
Mfr description
12SCHS238 12SC-HSX2 3/8 SF HUB
Specifications
- Bore TypeBored to Size
- Bore Diameter
- MaterialHigh Strength Cast Iron
- Flange Diameter
- SeriesSure-Flex
- UPC_NO698672680561
- Outside Diameter5.7500 in
- Product TypeSleeve Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data