Motion
135L100

TB WOODS
135L100

Synchronous & Timing Belt - L, 0.3750 in Pitch, 13.5000 in Pitch Length, 1.0000 in Width, 36 Teeth, Neoprene Material
Mi Item #09618984
MFR #135L100
Price$43.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
135L100

Synchronous & Timing Belt - L, 0.3750 in Pitch, 13.5000 in Pitch Length, 1.0000 in Width, 36 Teeth, Neoprene Material
Mi Item #09618984
MFR #135L100

Mfr description
135L100 SYNC BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.08/each

Specifications

Dimensions

  • Belt Width
    1.0000 in
  • Length
    13.5000 in
  • Overall Length
    13.5000 in
  • Overall Width  
    1.0000 in
  • Pitch
    0.3750 in
  • Pitch Length
    13.5000 in
  • Weight
    0.1 lbs
  • Width
    1.0000 in

Details

  • Belt Type
    L
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Number Of Teeth  
    36
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30 to 180 °F
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Type
    Timing Belt
  • UPC_NO
    698672360630
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)